missing translation for 'onlineSavingsMsg'
Learn More

Sellstrom™ Fire Blankets

Catalog No. 173382
Encompass
Change view
Click to view available options
Includes:
Vinyl Wall Pouch with Pull Tab
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
173382 Vinyl Wall Pouch with Pull Tab
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 173382 Supplier Sellstrom™ Supplier No. S97450

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Lightweight and easy to apply

  • Made of fiberglass and hemmed on all four sides with Kevlar™ thread
  • Brass grommets on corners
  • Machine washable
  • 1.5 x 1.8m (5 x 6 ft.)
  • Red, heavy-duty vinyl pouch protects blanket from exposure to UV rays, chemicals, moisture dust, salt air, insects, and temperature extremes

Use for rescue operations in offices, industries and hospitals: either to cover the fire, cutting off the oxygen supply or to wrap around a person whose clothes are on fire

Specifications

Color White
Material Fiberglass
Dimensions (L x W) 72 x 60 in. (182 x 152.4 cm)
For Use With (Application) Rescue operations in offices, industries and hospitals
Includes Vinyl Wall Pouch with Pull Tab
Length (English) 72 in.
Length (Metric) 182 cm
Width (English) 60 in.
Width (Metric) 152.4 cm