missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Screw Top Vials with PTFE-lined Thermoset Cap
Suitable to inject samples from an autosampler, available in a variety of colors and volumes.
Supplier: MilliporeSigma™ Supelco™ 27172U
Identifiants chimiques
| Green | |
| Glass | |
| Melamine Resin |
| PTFE | |
| 100/Pk. | |
| Solid Top Cap |
Spécifications
| Green | |
| Clear | |
| Glass | |
| 100/Pk. | |
| Solid Top Cap | |
| 85 mm |
| PTFE | |
| 23 mm | |
| 22 mL | |
| Melamine Resin | |
| 20-400 | |
| Screw Top Vial Kit |