missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Screw Cap Transport Tubes
Tube volumes from 5 to 10mL
$491.00 - $840.09
Specifications
| Certifications/Compliance | DNase, pyrogen safe |
|---|---|
| Color | Clear |
| Material | Polypropylene |
| Graduated | Yes |
| Catalog Number | Mfr. No. | Sterility | Capacity (Metric) | Includes | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Sterility | Capacity (Metric) | Includes | Price | Quantity | |||
|
14-222-650
|
Axygen™
SCT5ML |
Non-sterile | 5 mL | Tubes with caps |
N/A
|
|
|||
|
14-222-562
|
Axygen™
SCT10ML |
Non-sterile | 10 mL | Tubes with Caps |
N/A
|
|
|||
|
14-222-563
|
Axygen™
SCT10MLS |
Sterile | 10 mL | Tubes with caps |
N/A
|
|
|||
|
14-222-651
|
Axygen™
SCT5MLS |
Sterile | 5 mL | Tubes with caps |
N/A
|
|
|||
|
14-222-671
|
Axygen™
ST10ML |
Non-sterile | 10 mL | Tubes only |
N/A
|
|
|||
|
14-222-689
|
Axygen™
ST5ML |
Non-sterile | 5 mL | Tubes only |
N/A
|
|
|||
Description
Graduated at 1.0mL intervals
- Graduation marks at 1.0 mL intervals
- Large, frosted writing area for sample identification
- Secure fit between tube and cap provides a leak-resistant seal
- Maximum G-force is 20,000 RCF.
- Human DNA free
For cap, see Cat. No. SC-B-510.
Specifications
| DNase, pyrogen safe | |
| Clear | |
| Polypropylene | |
| Yes |