missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Screw Cap Transport Tubes
GREENER_CHOICE

Catalog No. 14222650
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Capacity (Metric):
5 mL
10 mL
Includes:
Tubes only
Tubes with caps
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility Capacity (Metric) Includes
14222650 Non-sterile 5 mL Tubes with caps
14222562 Non-sterile 10 mL Tubes with caps
14222563 Sterile 10 mL Tubes with caps
14222651 Sterile 5 mL Tubes with caps
14222671 Non-sterile 10 mL Tubes only
14222689 Non-sterile 5 mL Tubes only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14222650 Supplier Axygen™ Supplier No. SCT5ML

Includes

Tubes with caps

Tube volumes from 5 to 10mL

Graduated at 1.0mL intervals

  • Graduation marks at 1.0 mL intervals
  • Large, frosted writing area for sample identification
  • Secure fit between tube and cap provides a leak-resistant seal
  • Maximum G-force is 20,000 RCF.
  • Human DNA free

 

For cap, see Cat. No. SC-B-510.

Specifications

Cap Style Screw Cap
Certifications/Compliance DNase, pyrogen safe
Closure Color Blue
Closure Material Polypropylene
Capacity (Metric) 5 mL
Color Clear
Material Polypropylene
Includes Tubes with caps
No. per Pack 500/Pk.
Packaging 1000 Tubes, Caps/Cs.
Sterility Non-sterile
Graduated Yes
Closure Type Screw Cap
Show More Show Less