missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Screw Cap Transport Tubes
Tube volumes from 5 to 10mL
Supplier: Axygen™ SCT10MLS
Includes: Tubes with caps
Description
Graduated at 1.0mL intervals
- Graduation marks at 1.0 mL intervals
- Large, frosted writing area for sample identification
- Secure fit between tube and cap provides a leak-resistant seal
- Maximum G-force is 20,000 RCF.
- Human DNA free
For cap, see Cat. No. SC-B-510.
Specifications
| Screw Cap | |
| Blue | |
| Clear | |
| Tubes with caps | |
| 25/Pk., 20/Cs. | |
| Yes |
| DNase, pyrogen safe | |
| 10 mL | |
| Polypropylene | |
| 25/Pk. | |
| Sterile | |
| Screw Cap |