missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Screw Cap Transport Tubes

Tube volumes from 5 to 10mL

Supplier:  Axygen™ ST5ML

 View more versions of this product

Catalog No. 14-222-689


Only null left
Explore available promotions

Includes: Tubes only

Description

Description

Graduated at 1.0mL intervals

  • Graduation marks at 1.0 mL intervals
  • Large, frosted writing area for sample identification
  • Secure fit between tube and cap provides a leak-resistant seal
  • Maximum G-force is 20,000 RCF.
  • Human DNA free

 

For cap, see Cat. No. SC-B-510.

Specifications

Specifications

No cap
5 mL
Polypropylene
500/Pk.
Non-sterile
Not Included
20,000 x g
DNase, pyrogen safe
Clear
Tubes only
Bag
Yes
Conical
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions