missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Glass Filtration Holder

This glass vacuum filtration holder has been designed for particle testing, clarification and sterile filtration with the use of 24 or 25 mm filters.

$442.41 - $674.85

Specifications

Disposable Reusable
For Use With (Equipment) Vacuum Filter Holder, Manifold System
Material Glass
Sterility Sterile
Filtration Area 3 cm2
View More Specs

Products 2
Catalog Number Mfr. No. Type Price Quantity  
Catalog Number Mfr. No. Type Price Quantity  
14-555-547
View Documents
Sartorius
16315
Millex Samplicity Filter
Each for $674.85
Only null left
 
14-555-544
View Documents
Sartorius
16306
Vacuum Filter Holder
Each for $442.41
Only null left
 
Description

Description

  • Vaccuum Filter Holder is delivered with a glass frit filter support that ensures a uniform distribution of the retained particles; therefore it is recommended when the residue on the filter surface is of interest.
  • Millex Filter is delivered with a PTFE-coated screen filter support that has the benefit to be easy to clean. Therefore it is recommended when the filtrate is required or when liquids that are difficult to remove from glass supports must be examined.
Specifications

Specifications

Reusable
Glass
3 cm2
30 mL
Vacuum Filter Holder, Manifold System
Sterile
Each
2.5 cm
Videos
SDS
Documents

Documents