missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Safety Pack Graduated Cylinder Sets - Class A, ASTM

Catalog No. S81273
Change view
Click to view available options
Capacity (Metric):
10 mL, 25 mL, 50 mL
25 mL, 50 mL, 100 mL
50 mL, 100 mL, 250 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S81273 10 mL, 25 mL, 50 mL
S81274 25 mL, 50 mL, 100 mL
S81275 50 mL, 100 mL, 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S81273 Supplier Eisco™ Supplier No. CH196046

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Multi-piece Safety Pack Graduated Cylinders include blue printed graduations, a hexagonal base, and plastic protective collar.

  • Sets of Class-A, ASTM glass graduated cylinders
  • Made from high quality 3.3 borosilicate glass
  • Packaged in a thick, custom fitted foam casing for safe storage and transport
  • Cylinders feature blue printed graduations, hexagonal base, and plastic protective collars
  • Low temperature gradient - can withstand high temperatures and thermal shocks
  • Superior chemical durability
  • Autoclavable at 121°C
  • Strain Point -515°C
  • Annealing Point 565°C
  • Softening Point 820°C
  • Flasks comply with ASTM E1272 standards

Specifications

Material Borosilicate Glass (3.3)
Capacity (Metric) 10 mL, 25 mL, 50 mL
Graduations 0.2 mL, 0.5 mL, 1 mL
Autoclavable Autoclavable
Class Class A
Tolerance 0.10, 0.17, 0.25 mL
Product Type Graduated Cylinder