missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Safety Coated Clear Boston Round Glass Bottles without Caps

Type III soda-lime glass is ideal for solvent, chemical or sample storage with plastisol coating for safety are easier to grip and harder to break.
$435.48 - $649.72
Specifications
| Color | Clear |
|---|---|
| Material | Glass (Type 3) |
| Closure Included | No |
| Mouth | Narrow |
| Product Type | Safety-coated Boston Round Bottle |
| Catalog Number | Capacity (Metric) | Price | Quantity & Availability | ||||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Capacity (Metric) | Price | Quantity & Availability | ||||||
|
FB02911860
|
240 mL |
Case of 60 Each for $649.72
|
|
||||||
|
FB02911921
|
480 mL |
Case of 21 Each for $565.76
|
|
||||||
FB02911922
![]() |
950 mL |
Case of 30 Each for $435.48
|
|
||||||
Description
- Coated in layer of plastisol
- Shatter-resistant coating reduces chance of breakage
- If broken, safety coating will contain contents long enough for disposal
- Non-slip coating also allows greater ease of stability, wet or dry
- Not autoclavable
Specifications
| Clear | |
| No | |
| Safety-coated Boston Round Bottle |
| Glass (Type 3) | |
| Narrow |