missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Safety Coated Clear Boston Round Glass Bottles without Caps

Catalog No. FB02911860
Change view
Click to view available options
Capacity (Metric):
240 mL
480 mL
950 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB02911860 240 mL
FB02911921 480 mL
FB02911922 950 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. FB02911860

Type III soda-lime glass is ideal for solvent, chemical or sample storage with plastisol coating for safety are easier to grip and harder to break.

  • Coated in layer of plastisol
  • Shatter-resistant coating reduces chance of breakage
  • If broken, safety coating will contain contents long enough for disposal
  • Non-slip coating also allows greater ease of stability, wet or dry
  • Not autoclavable

Specifications

Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Clear
Diameter (Metric) Outer Neck 22 mm
Diameter (Metric) Inner Neck 13 mm
Material Glass (Type 3)
Quantity 108
Neck Finish 24-400
Closure Included No
Mouth Narrow
Height (Metric) 136 mm
Product Type Safety-coated Boston Round Bottle
Closure Size 24-400 mm
Diameter (Metric) 60 mm
Show More Show Less