missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Safety Coated Clear Boston Round Glass Bottles without Caps
Description
- Coated in layer of plastisol
- Shatter-resistant coating reduces chance of breakage
- If broken, safety coating will contain contents long enough for disposal
- Non-slip coating also allows greater ease of stability, wet or dry
- Not autoclavable
Specifications
Specifications
| Capacity (Metric) | 950 mL |
| Color | Clear |
| Diameter (Metric) Outer Neck | 29 mm |
| Diameter (Metric) Inner Neck | 20 mm |
| Material | Glass (Type 3) |
| Quantity | 30 |
| Neck Finish | 33-400 |
| Closure Included | No |
| Mouth | Narrow |
| Height (Metric) | 206 mm |
| Show More |