missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SafeKey Compact Padlocks - Nylon with 25 mm Plastic Shackle, Keyed Different
A small and lightweight range of padlocks suitable for energy isolation programs or in small spaces.
Supplier: Brady™ CPTYLW25PLKD6PK
Description
- Compliments the Brady™ SafeKey Padlock range and have the same features
- The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout
- The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted
- The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
- Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion
- Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling
- The colour-matched key and lock body allows a fast identification in the application
- 1 key is supplied with each lock
- Custom keying, engraving, charting, Master Key and Grand Master Key are available
Identifiants chimiques
| Keyed Padlocks | |
| Nylon | |
| 4.7 mm | |
| 25 mm | |
| 6 | |
| 1 in. | |
| 26 mm |
| Keyed Different | |
| 0.19 in. | |
| 1 in. | |
| Plastic | |
| 1.3 in. | |
| 33 mm |
Spécifications
| Keyed Padlocks | |
| Keyed Different | |
| Nylon | |
| 4.7 mm | |
| 25 mm | |
| 6 | |
| 1.3 in. | |
| 33 mm |
| CPT-YLW-25PL-KD6PK | |
| Yellow | |
| 0.19 in. | |
| 1 in. | |
| Plastic | |
| 6 Pk. | |
| 1 in. | |
| 26 mm |