missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ Four Compartment Packaged Glove Dispenser

Catalog No. 19999452
Change view
Click to view available options
Material:
Acrylic
PETG
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19999452 PETG
19170654 Acrylic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19999452 Supplier S-Curve™ Supplier No. SD400PETG

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specially designed for sterile or packaged gloves, with four individual compartments that dispense gloves in a first-in first-out fashion.

  • Specially designed for sterile or pair-packaged gloves
  • Gloves dispense in a first-in, first-out fashion
  • Single, sloped lid with a full-length hinge to maintain HEPA flow
  • Can be wall-mounted with heavy-duty mounting bracket (included)
  • Flame-treated edges for a smooth finish

Specifications

Product Type Glove Dispenser
Color Black
Dimensions (D x W x H) Interior 12 x 27.25 x 16 in.
Holds Sterile Pair-Packaged Gloves
Material PETG
Mounting Keyhole Slots
No. of Compartments 4
Product Style Top Loading
Includes Heavy-duty wall mounting bracket
Thickness (English) 0.25 in.