missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ Ear Plug Dispenser with Easy Access Tray

Catalog No. 19162572
Change view
Click to view available options
Material:
IPA-safe PETG
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19162572 IPA-safe PETG
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19162572 Supplier S-Curve™ Supplier No. EPD1100PETG

Dispenser features easy access tray for worker convenience. Full-length top hinge accommodates easy filling for ear plugs while keeping dispenser free of dust and dirt.

  • Designed to dispense ear plugs with easy access dispensing tray in front
  • 0.25 in. thick (0.6 cm) clear, clean acrylic
  • Mounts to wall or free-standing
  • Dimensions: 16 x 12 x 9 in. (40.6 x 30.5 x 22.9 cm)

Specifications

Depth (English) 10 in.
Depth (Metric) 25.4 cm
For Use With (Equipment) To dispense ear plugs, lens cleaners
For Use With (Application) Dispenser for Ear Plugs or Other Small Bulk Items
Height (English) 16.5 in.
Height (Metric) 41.9 cm
Holds Ear plugs
Width (Metric) 30.4 cm
Width (English) 12 in.
Product Type Bulk Dispenser with Front Tray
Material IPA-safe PETG
Mounting Wall Mountable, Free-standing
Show More Show Less