missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ RTK Pictogram Labels, Apron
Effectively convey personal protection instructions and special precautionary information. Brady™ RTK Pictogram Labels are made from premium grade B-946 vinyl and are sized to fit standard blank write-on right-to-know labels.
Supplier: Brady™ BRD58536
Description
- Made from premium grade B-946 vinyl
- Sized to fit standard Blank Write-On Right-To-Know Labels
- Correspond to ANSI proposed Z.535 Standard
- Card-mounted for easy removal
Identifiants chimiques
| Acrylic, Permanent, Cold-temperature | |
| Pressure-sensitive Vinyl (B-946) | |
| 0.004 in. |
| White, Blue | |
| Apron |
Spécifications
| Acrylic, Permanent, Cold-temperature | |
| Pressure-sensitive Vinyl (B-946) | |
| Apron | |
| 2.85 x 2.85cm |
| White, Blue | |
| RTK (Right-To-Know) Pictogram Label | |
| 1.125 x 1.125 in. | |
| 0.004 in. |