missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell RINGERS™ R590VP Impact Protection Gloves, Vend Pack
Description
- Optimized Construction: Up to 30% lighter, and thinner than comparable gloves.
- Lightweight Impact protection: Level 1 TPR shields hands without restricting movement. Enhanced comfort, dexterity, and reduced hand fatigue.
- Extreme level cut-resistance: ANSI A9 and EN ISO F+ ratings deliver reliable safety without compromising comfort or dexterity.
- Increased Grip & Durability: Microfoam nitrile coating reduces replacements costs and delivers reliable grip for extended wear.
- Reinforced for Longevity: Thumb Crotch Reinforcement (TCR) strengthens high-wear zones to extend glove life and cut replacement costs.
- Touchscreen Compatible: Allows the wearer to work multiple touchscreen devices while keeping gloves on.
Spécifications
Spécifications
| Certifications/Conformité | ANSI/ISEA 105-2024 Abrasion Level 5, ANSI/ISEA 105-2024 Impact 138-1, FDA Approved |
| Certifications/Conformité (Europe) | EN ISO 21420:2020, Approved Contact with Food, Dermatest GmbH |
| Zone enduite | Palm |
| Structure | Knit |
| Matériau de revêtement | Nitrile, HPPE, Spandex, Lycra |
| Couleur | Black |
| Indice de résistance aux coupures | ANSI A9 |
| Main | Specific |
| Sans latex | Yes |
| Matériau | HPPE, Spandex, Lycra, Nitrile |
| Afficher plus de résultats |