missing translation for 'onlineSavingsMsg'
Learn More

Ansell RINGERS™ R590 Impact Protection Gloves

Numéro de catalogue. 17986687
Modifier l'affichage
Click to view available options
Taille:
10
11
12
5
6
7
8
9
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Taille
17986687 12
17986680 5
17986681 6
17986682 7
17986683 8
17986684 9
17986685 10
17986686 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Numéro de catalogue. 17986687 Fournisseur Ansell Code fournisseur R590120

Pour de l'aide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Flexible gloves provide ANSI A9 (EN ISO F+) cut resistance and lightweight impact protection for lasting comfort.

  • Optimized Construction: Up to 30% lighter, and thinner than comparable gloves.
  • Lightweight Impact protection: Level 1 TPR shields hands without restricting movement. Enhanced comfort, dexterity, and reduced hand fatigue.
  • Extreme level cut-resistance: ANSI A9 and EN ISO F+ ratings deliver reliable safety without compromising comfort or dexterity.
  • Increased Grip & Durability: Microfoam nitrile coating reduces replacements costs and delivers reliable grip for extended wear.
  • Reinforced for Longevity: Thumb Crotch Reinforcement (TCR) strengthens high-wear zones to extend glove life and cut replacement costs.
  • Touchscreen Compatible: Allows the wearer to work multiple touchscreen devices while keeping gloves on.

Spécifications

Certifications/Conformité ANSI/ISEA 105-2024 Abrasion Level 5, ANSI/ISEA 105-2024 Impact 138-1, FDA Approved
Certifications/Conformité (Europe) EN ISO 21420:2020, Approved Contact with Food, Dermatest GmbH
Zone enduite Palm
Structure Knit
Matériau de revêtement Nitrile, HPPE, Spandex, Lycra
Couleur Black
Indice de résistance aux coupures ANSI A9
Main Specific
Sans latex Yes
Matériau HPPE, Spandex, Lycra, Nitrile
Type de produit Mechanical/Cut Protection Gloves (Heavy-duty)
Taille 12
Norme EN388 EN388:2016 4X42FP
À utiliser avec (application) Light Fabrication, Light Assembly, Loading and Unloading Material, Maintenance, Handling Parts, Inspection of Parts
Sexe Unisex
Couleur de manchette de gant Black
Type de manchette de gant Knit
Conception de la prise Smooth
Doublure Lined
Type d’emballage Bag
Évaluation des ponctions ANSI/ISEA 105-16 Level 3
Séries RINGERS
Type de pouce Reinforced
Jauge du fil 15
Longueur (impériale) 8.27 to 11.02 in.
Longueur (métrique) 210 to 280 mm
Afficher plus de résultats Afficher moins de résultats