missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Reusable Full-Finger Nylon Glove Liners
Reusable Full-Finger Nylon Glove Liners are constructed of 100% nylon for a high level of mobility and comfort. Capable of withstanding up to 30 wash cycles without shrinkage.
Supplier: Wells Lamont™ M005MWLC
Description
- 100% continuous nylon filament construction is thin and comfortable
- Fully launderable up to 30 times without shrinkage
- Reduced replacement costs and waste disposal
- Ideal for use in critical environments and clean rooms
- Full finger length
- Ambidextrous
- Made in the USA
Specifications
| Uncoated | |
| Reusable | |
| Yes | |
| Glove Liners | |
| Full | |
| Knit | |
| M005.WLC |
| White | |
| Ambidextrous | |
| Nylon | |
| Medium | |
| Critical Environments, Cleanrooms, Electronics Assembly, and Inspection | |
| Orange |