missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH PM 100 Planterary Ball Mill Grinding Balls
For use with Retsch PM 100 and PM 200 Planetary Ball Mills
$13.18 - $2,011.95
Specifications
| Product Type | Grinding Ball |
|---|---|
| For Use With (Equipment) | PM 100 and PM 200 planetary ball mill |
| Catalog Number | Mfr. No. | Material | Diameter (Metric) | For Use With (Application) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Diameter (Metric) | For Use With (Application) | Price | Quantity & Availability | |||
|
08418182
|
RETSCH
224550011 |
Stainless Steel | 0.3 cm | Ideal for colloidal milling |
Pack for $2,011.95
|
|
|||
|
053680028
|
RETSCH
053680028 |
Agate | 2 cm | Ideal for standard grinding |
Each for $140.21
|
|
|||
|
08418181
|
RETSCH
224550010 |
Stainless Steel | 0.2 cm | Ideal for colloidal milling |
Pack for $1,910.61
|
|
|||
|
08418187
|
RETSCH
053680094 |
Zirconium Oxide | 1 cm | Ideal for standard grinding |
Each for $158.89
|
|
|||
|
08418177
|
RETSCH
053680063 |
Stainless Steel | 1 cm | Ideal for colloidal milling |
Each for $13.18
|
|
|||
Description
- In assorted diameters and materials
- Smaller balls offered for colloidal milling
Specifications
| Grinding Ball | |
| PM 100 and PM 200 planetary ball mill |