missing translation for 'onlineSavingsMsg'
Learn More

RETSCH PM 100 Planterary Ball Mill Grinding Balls

Catalog No. 08418181
Change view
Click to view available options
Material:
Agate
Stainless Steel
Zirconium Oxide
Diameter (Metric):
0.2 cm
0.3 cm
1 cm
2 cm
For Use With (Application):
Ideal for colloidal milling
Ideal for standard grinding
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Diameter (Metric) For Use With (Application)
08418181 Stainless Steel 0.2 cm Ideal for colloidal milling
08418182 Stainless Steel 0.3 cm Ideal for colloidal milling
053680028 Agate 2 cm Ideal for standard grinding
08418187 Zirconium Oxide 1 cm Ideal for standard grinding
08418177 Stainless Steel 1 cm Ideal for colloidal milling
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 08418181 Supplier RETSCH Supplier No. 224550010
Only null left

For use with Retsch PM 100 and PM 200 Planetary Ball Mills

  • In assorted diameters and materials
  • Smaller balls offered for colloidal milling

Specifications

Product Type Grinding Ball
Capacity (English) 3.71 oz.
Capacity (Metric) 110 mL
Diameter (English) 0.07 in.
Diameter (Metric) 0.2 cm
For Use With (Application) Ideal for colloidal milling
For Use With (Equipment) PM 100 and PM 200 planetary ball mill
Material Stainless Steel
Weight (English) 1.1 lb.
Weight (Metric) 0.5 kg