missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Retort Stand Base and Rod Assembly
This premium steel A base provides a sturdy 3 point foundation for a wide array of lab activities that require stability and safety.
Supplier: Eisco™ STDRDAB03
Description
- Sturdy A shaped cast steel base that allows for unique arrangements and lab set up
- Tapped hole receives a 10 X 1.5mm thread
- Each side is finished in a chemical resistant coating to provide years of rugged laboratory use
Identifiants chimiques
| Heavy Duty Cast Steel | |
| 12 mm | |
| Stands and Rings | |
| Autoclavable | |
| Corrosion Resistant | |
| 1 |
| 0.47 in. | |
| Rod | |
| 10 x 1.5 mm | |
| Blue | |
| Rods with a 10mm x 1.5mm metric thread |
Spécifications
| Heavy Duty Cast Steel | |
| 4 in. | |
| 11 in. | |
| 76.2 cm | |
| 75 cm | |
| 11 in. | |
| 279.4 mm | |
| 12 mm | |
| Stands and Rings | |
| Autoclavable | |
| Corrosion Resistant | |
| 1 | |
| 2.50 kg |
| 6.35 cm | |
| 30 in. | |
| 29.5 in. | |
| 28 cm | |
| 10.5 in. | |
| 26.67 cm | |
| 0.47 in. | |
| Rod | |
| 10 x 1.5 mm | |
| Blue | |
| Rods with a 10mm x 1.5mm metric thread | |
| 5.5 lb. |