missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Retort Stand Base and Rod Assembly
This premium steel A base provides a sturdy 3 point foundation for a wide array of lab activities that require stability and safety.
$121.61 - $182.61
Specifications
| Material | Heavy Duty Cast Steel |
|---|---|
| Diameter (English) Rod | 0.47 in. |
| Diameter (Metric) Rod | 12 mm |
| Includes | Rod |
| Product Type | Stands and Rings |
| Catalog Number | Mfr. No. | Length (Metric) Base | Length (Metric) Rod | Weight (Metric) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) Base | Length (Metric) Rod | Weight (Metric) | Price | Quantity & Availability | |||
|
S28038
|
Eisco™
STDRDAB01 |
18 cm | 50 cm | 0.95 kg |
Each for $121.61
|
|
|||
|
S28039
|
Eisco™
STDRDAB02 |
22 cm | 60 cm | 1.50 kg |
Each for $156.79
|
|
|||
|
S28040
|
Eisco™
STDRDAB03 |
28 cm | 75 cm | 2.50 kg |
Each for $182.61
|
|
|||
Description
- Sturdy A shaped cast steel base that allows for unique arrangements and lab set up
- Tapped hole receives a 10 X 1.5mm thread
- Each side is finished in a chemical resistant coating to provide years of rugged laboratory use
Specifications
| Heavy Duty Cast Steel | |
| 12 mm | |
| Stands and Rings | |
| Autoclavable | |
| Corrosion Resistant | |
| 1 |
| 0.47 in. | |
| Rod | |
| 10 x 1.5 mm | |
| Blue | |
| Rods with a 10mm x 1.5mm metric thread |