missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rt™-BDEXsa Chiral Capillary Columns DFS Item

Unique selectivity for esters, lactones and other fruit-flavor components

$2381.89 - $2385.15

Specifications

Stationary Phase 14% Cyanopropylphenyl/86% Dimethyl Polysiloxane
Particle Size 0.25 μm
Temperature Range 40°C to 230°C
Film Thickness 0.25 μm
Length (Metric) 30 m
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Inner Price Quantity  
Catalog Number Mfr. No. Diameter (Metric) Inner Price Quantity  
06710005 DFS Item
View Documents
Restek™
RK13108
0.32 mm
Each for $2,381.89
Only null left
 
06710006 DFS Item
View Documents
Restek™
RK13109
0.25 mm
Each for $2,385.15
Only null left
 
Description

Description

  • Length: 30m
  • Particle size: 0.25μm
  • 2,3-di-acetoxy-6-O-tert-butyl dimethylsilyl beta cyclodextrin added into 14% cyanopropylphenyl/86% dimethyl polysiloxane
  • Temperature limits: 40° to 230°C (104 to 446°F)

Specifications

Specifications

14% Cyanopropylphenyl/86% Dimethyl Polysiloxane
40°C to 230°C
30 m
Rt™-betaDEXsa
0.25 μm
0.25 μm
Cyclodextrin
Fused Silica
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'