missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rt™-BDEXsa Chiral Capillary Columns DFS Item

Unique selectivity for esters, lactones and other fruit-flavor components

Supplier:  Restek™ RK13108

 View more versions of this product

Catalog No. 06710005


Only null left
Explore available promotions

Description

Description

  • Length: 30m
  • Particle size: 0.25μm
  • 2,3-di-acetoxy-6-O-tert-butyl dimethylsilyl beta cyclodextrin added into 14% cyanopropylphenyl/86% dimethyl polysiloxane
  • Temperature limits: 40° to 230°C (104 to 446°F)

Specifications

Specifications

0.32 mm
Gas Chromatography (GC), Pharmaceutical Industry Analysis
40°C to 230°C
30 m
Rt™-betaDEXsa
14% Cyanopropylphenyl/86% Dimethyl Polysiloxane
0.25 μm
0.25 μm
Cyclodextrin
Fused Silica
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions