missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rt™-BDEXsa Chiral Capillary Columns
Unique selectivity for esters, lactones and other fruit-flavor components
Supplier: Restek™ RK13109
Description
- Length: 30m
- Particle size: 0.25μm
- 2,3-di-acetoxy-6-O-tert-butyl dimethylsilyl beta cyclodextrin added into 14% cyanopropylphenyl/86% dimethyl polysiloxane
- Temperature limits: 40° to 230°C (104 to 446°F)
Specifications
| 0.25 mm | |
| Fragrance Analysis, Pharmaceutical Industry Analysis | |
| 40°C to 230°C | |
| 30 m | |
| Rt™-betaDEXsa |
| 14% Cyanopropylphenyl/86% Dimethyl Polysiloxane | |
| 0.25 μm | |
| 0.25 μm | |
| Cyclodextrin | |
| Fused Silica |