missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Presents SGE Reinforced Plunger Microliter Volume Syringes

Catalog No. 06712452
Encompass
Change view
Click to view available options
Connection Type:
Fixed
Removable
Model:
10F-GP
10R-GP
5F-GP
5R-GP
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type Model
06712452 Fixed 5F-GP
06712449 Removable 5R-GP
06712451 Removable 10R-GP
06712450 Fixed 10F-GP
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06712452 Supplier Restek™ Supplier No. RK 24769

Reinforcing extends the life of fragile, small diameter plungers.

  • Long-life even in rugged applications
  • Hand-lapped plunger ensures a perfect seal with the barrel
  • Needle Gauge: 26
  • Needle Length: 50mm (2 in.)
  • Needle Point Style: 2

Order Info

Each syringe plunger and barrel assembly is manufactured as one working unit; components are not interchangeable or individually replaceable.

Specifications

Needle Gauge 26 G
Diameter (English) Inner Needle 0.0102 in.
Diameter (Metric) Inner Needle 0.26 mm
Diameter (English) Outer Needle 0.018 in.
Diameter (Metric) Outer Needle 0.46 mm
Length (English) 2 in.
Length (English) Needle 1.9 in.
Length (Metric) 50 mm
Product Type SGE Reinforced Plunger Microliter Syringes
Model 5F-GP
Needle Point Number 2
Quantity Ea.
Volume (Metric) 5 μL
Needle Point Style 2
Connection Type Fixed
Show More Show Less