missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Presents Hamilton Syringes for Waters U6K Valves
For Waters U6K Valves.
$570.09 - $799.57
Specifications
| Needle Gauge | 25s G |
|---|---|
| Length (English) Needle | 1.97 in. |
| Product Type | Hamilton Syringes for Waters U6K Valves |
| Needle Point Number | 3 |
| Quantity | Ea. |
| Catalog Number | Mfr. No. | Volume (Metric) | Model | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Model | Price | Quantity | ||||
06711490
|
Restek™
RK21255 |
10 μL | 801 |
Each for $570.09
|
|
||||
06711491
|
Restek™
RK21256 |
25 μL | 802 |
Each for $657.17
|
|
||||
06711492
|
Restek™
RK21257 |
50 μL | 805 |
Each for $711.09
|
|
||||
06711493
|
Restek™
RK21258 |
100 μL | 810 |
Each for $763.34
|
|
||||
06711494
|
Restek™
RK21259 |
250 μL | 825 |
Each for $799.57
|
|
||||
Description
- Reinforced plungers
- Removable needles
- Replaceable plunger/barrel assemblies
- Barrel stop prevents plunger blowout
- Needle Gauge: 25s
- Needle Length: 1.97 in.
- Needle Point Style: 3
Specifications
| 25s G | |
| Hamilton Syringes for Waters U6K Valves | |
| Ea. | |
| Waters U6K Valves |
| 1.97 in. | |
| 3 | |
| 3 | |
| Removable |