missing translation for 'onlineSavingsMsg'
Learn More

Restek™ MXT-624 Silcosteel Capillary Columns

Catalog No. 06713986
Encompass
Change view
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.53 mm
Temperature Range (Metric):
-20°C to +240/280°C
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Temperature Range (Metric)
06713986 60 m 0.53 mm -20°C to +240/280°C
06713970 30 m 0.25 mm -20°C to +240/280°C
06713974 60 m 0.25 mm -20°C to +240/280°C
06713976 30 m 0.53 mm -20°C to +240/280°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06713986 Supplier Restek™ Supplier No. RK 70973

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Application-specific columns for analyses of volatile organic pollutants.

  • Low- to midpolarity phase
  • Siltek treated
  • Recommended in U.S. EPA methods for volatile organic pollutants
  • Offers best separation of the early-eluting gases
  • Equivalent to USP G43 phase
  • Temperature Range: -20° to 280°C
  • Standard coil diameter: 4.5 in.

Order Info

Custom lengths and film thicknesses available.

Specifications

For Use With (Application) Volatile Organic Pollutants Analysis
Film Thickness 3 μm
Length (Metric) 60 m
Material Stainless Steel
Polarity Low to Mid Polarity
Coating Siltek™
USP Type G43
Stationary Phase Mxt™-624
Type Capillary Column
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 445°C
Temperature Range (Metric) -20°C to +240/280°C
Show More Show Less