missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Headspace 20mm Autosampler Vials
For use in the concentration and analysis of volatile organic compounds
Supplier: Restek™ RK 24684
Description
- Compatible with numerous instruments
- Color: Clear
Identifiants chimiques
| Clear | |
| Concentration and analysis of volatile organic compounds | |
| Crimp Cap | |
| 20 mm |
Spécifications
| Clear | |
| 10 mL | |
| 1.81 in. | |
| Crimp Cap | |
| 20 mm |
| 23 mm | |
| Concentration and analysis of volatile organic compounds | |
| Flat bottom | |
| 1000 Pk. | |
| 46 mm |