missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Headspace 20mm Autosampler Vials

For use in the concentration and analysis of volatile organic compounds

Supplier:  Restek™ RK 21164

Encompass

 Afficher plus de versions de ce produit

Numéro de catalogue. 06718459


Il en reste null

Description

Description

  • Compatible with numerous instruments
  • Color: Clear

Spécifications

Identifiants chimiques

Clear
Concentration and analysis of volatile organic compounds
Crimp Cap
20 mm

Spécifications

Clear
10 mL
1.81 in.
Crimp Cap
20 mm
23 mm
Concentration and analysis of volatile organic compounds
Round bottom
100 Pk.
46 mm
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions