missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Regular Weight Brown Jersey Gloves
Description
- Poly/cotton blend offers increased pliability and elasticity
- Dark color helps conceal dirt, extending the wear life of the glove
- Knit wrist helps keep debris out
- Clute cut
Specifications
Specifications
| Construction | Jersey Knit |
| Coating Material | Uncoated |
| Color | Brown |
| Hand | Specific |
| Material | Polycotton |
| Product Type | General Purpose Gloves |
| Size | Large |
| Style | Clute |
| Gender | Men's |
| Glove Cuff Color | Brown |
| Show More |