missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Rear Retaining Lip

Numéro de catalogue. 06000101
Change view
Click to view available options
Width (English):
24 in.
30 in.
36 in.
42 in.
48 in.
54 in.
60 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Width (English)
06000101 24 in.
06000102 30 in.
06000103 36 in.
06000104 42 in.
06000105 48 in.
06000106 54 in.
06000107 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Numéro de catalogue. 06000101
Il en reste null

Fisherbrand™ Rear Retaining Lips provide a rear lip for island or peninsula shelving.

  • Provide 1 in. rear lip for island or peninsula shelving when used with 1 in. thick shelves
  • Attaches to the bottom of shelf
  • Holes for attachment spaced at 6 in. intervals
  • 16 ga. Construction

Spécifications

Product Type Rear Retaining Lip
Height (English) 2 in.
Width (Metric) 61 cm
Width (English) 24 in.
Height (Metric) 5.1 cm
Depth (Metric) 5.1 cm
Color White
Depth (English) 2 in.
Material Steel