missing translation for 'onlineSavingsMsg'
Learn More

ThermoCool™ Qwik Cooler Bandana

Catalog No. 296355952
Change view
Click to view available options
Color:
Pattern: 4 Red, 4 Navy Blue, 4 Black
Solid: 3 Navy Blue, 3 Green, 3 Black, 3 Burgundy
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
296355952 Pattern: 4 Red, 4 Navy Blue, 4 Black
296355951 Solid: 3 Navy Blue, 3 Green, 3 Black, 3 Burgundy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 296355952 Supplier ThermoCool™ Supplier No. 1050040P

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

ThermoCool™ cooler bandana in assorted colors

  • Soak ThermoCool™ product in cold water for approximately three minutes
  • Pour and squeeze off excess water
  • Refridgeration or freezing optional
  • Note:
    • Do not place frozen product directly on skin
  • Specifications

    Color Pattern: 4 Red, 4 Navy Blue, 4 Black
    Product Type Cooling Bandana
    Size Universal
    Ventilated Not Ventilated
    Head Style Bandana
    Width (Metric) 114.3 cm
    Width (English) 3.75 in.