missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ CurTec™ White Packo Containers, Polypropylene
For shipping and stocking valuable fine chemicals. Qorpak™ CurTec™ White Packo Containers provides high level of product protection and added value through quality, functionality, ease of use, and design.
Spécifications
| Color | White |
|---|---|
| Material | Polypropylene |
| Sterility | Non-sterile |
| Certifications/Compliance | HACCP, ISO |
| Closure Included | No |
| Numéro de catalogue | Numéro du manufacturier. | Capacity (Metric) | Prix | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Capacity (Metric) | Prix | Quantity & Availability | |||||
|
02994101
|
Qorpak™
248736 |
500 mL |
N/A
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
- Made of polypropylene
- Available in HDPE and polypropylene material
Spécifications
| White | |
| Non-sterile | |
| No | |
| No | |
| Straight-sided | |
| 99 mm | |
| Not Autoclavable |
| Polypropylene | |
| HACCP, ISO | |
| Reusable | |
| Wide, Threaded | |
| General Purpose Bottle | |
| Screw Cap |