missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Amber Wide Mouth Packer Bottles with Green Thermoset F217 and PTFE Cap
General use bottles ideal for UV sensitive contents. Qorpak™ Amber Glass Jug with Green Thermoset F217 and PTFE Cap are used in chemical and environmental applications.
$140.26 - $2812.09
Specifications
| Color | Amber |
|---|---|
| Material | Glass |
| Closure Color | Green |
| Closure Liner | F217, PTFE |
| Closure Material | Thermoset |
| Catalog Number | Mfr. No. | Capacity (Metric) | Quantity | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Quantity | Price | Quantity | ||||
|
02-992-697
|
Qorpak™
GLC06609 |
6 mL | 720/Cs. |
Case of 720 Each for $2,812.09
|
|
||||
|
02-992-631
|
Qorpak™
GLC09083 |
15 mL | 48/Cs. |
Case of 48 Each for $317.18
|
|
||||
|
02-992-576
|
Qorpak™
GLC05997 |
30 mL | 432/Cs. |
Case of 432 Each for $2,338.35
|
|
||||
|
36-101-0829
|
Qorpak™
GLC02081 |
30 mL | 24/Cs. |
Case of 24 Each for $140.26
|
|
||||
|
36-101-0828
|
Qorpak™
GLC02096 |
60 mL | 24/Cs. |
Case of 24 Each for $175.18
|
|
||||
|
36-101-0827
|
Qorpak™
GLC02190 |
120 mL | 24/Cs. |
Case of 24 Each for $194.59
|
|
||||
|
02-991-975
|
Qorpak™
GLC02118 |
250 mL | 24/Cs. |
Case of 24 Each for $259.47
|
|
||||
|
02-992-831
|
Qorpak™
GLC02135 |
500 mL | 12/Cs. |
Case of 12 Each for $156.65
|
|
||||
|
02-993-006
|
Qorpak™
GLC02132 |
500 mL | 60/Cs. |
Case of 60 Each for $739.24
|
|
||||
|
02-991-801
|
Qorpak™
GLC05941 |
2500 mL | 12/Cs. |
Case of 12 Each for $722.38
|
|
||||
Description
- Feature a wide opening for making them the ideal general purpose bottle for solids
- Classic “vitamin bottles” and are often used in pharmaceutical packaging
- Closure shows high temperature tolerance with wide range of chemical compatibility
Specifications
| Amber | |
| Green | |
| Thermoset |
| Glass | |
| F217, PTFE | |
| Screw Cap |