missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Amber Wide Mouth Packer Bottles with Green Thermoset F217 and PTFE Cap
General use bottles ideal for UV sensitive contents. Qorpak™ Amber Glass Jug with Green Thermoset F217 and PTFE Cap are used in chemical and environmental applications.
Supplier: Qorpak™ GLC09083
Description
- Feature a wide opening for making them the ideal general purpose bottle for solids
- Classic “vitamin bottles” and are often used in pharmaceutical packaging
- Closure shows high temperature tolerance with wide range of chemical compatibility
Specifications
| 0.5 oz., 15 mL | |
| 0.5 oz. | |
| 1.22 in. | |
| 48/Cs. | |
| 50 mm | |
| F217, PTFE | |
| 28-400 mm | |
| Screw Cap |
| 15 mL | |
| Amber | |
| Glass | |
| Green | |
| 1.97 in. | |
| Thermoset | |
| 31 mm |