missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Amber Wide Mouth Packer Bottles with Green Thermoset F217 and PTFE Cap
General use bottles ideal for UV sensitive contents. Qorpak™ Amber Glass Jug with Green Thermoset F217 and PTFE Cap are used in chemical and environmental applications.
Supplier: Qorpak™ GLC02190
Description
- Feature a wide opening for making them the ideal general purpose bottle for solids
- Classic “vitamin bottles” and are often used in pharmaceutical packaging
- Closure shows high temperature tolerance with wide range of chemical compatibility
Specifications
| 4 oz., 120 mL | |
| 4 oz. | |
| 2.13 in. | |
| 24/Cs. | |
| 95 mm | |
| F217, PTFE | |
| 38-400 mm | |
| Screw Cap |
| 120 mL | |
| Amber | |
| Glass | |
| Green | |
| 3.74 in. | |
| Thermoset | |
| 54 mm |