missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Amber Wide Mouth Packer Bottles with Green Thermoset F217 and PTFE Cap

Catalog No. 361010829
Change view
Click to view available options
Capacity (Metric):
6 mL
15 mL
30 mL
60 mL
120 mL
250 mL
500 mL
2500 mL
Quantity:
12/Cs.
24/Cs.
432/Cs.
48/Cs.
60/Cs.
720/Cs.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
361010829 30 mL 24/Cs.
02992697 6 mL 720/Cs.
02992631 15 mL 48/Cs.
02992576 30 mL 432/Cs.
361010828 60 mL 24/Cs.
361010827 120 mL 24/Cs.
02991975 250 mL 24/Cs.
02992831 500 mL 12/Cs.
02993006 500 mL 60/Cs.
02991801 2500 mL 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 361010829 Supplier Qorpak™ Supplier No. GLC02081
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Glass Jug with Green Thermoset F217 and PTFE Cap are used in chemical and environmental applications.

  • Feature a wide opening for making them the ideal general purpose bottle for solids
  • Classic 'vitamin bottles' and are often used in pharmaceutical packaging
  • Closure shows high temperature tolerance with wide range of chemical compatibility

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Color Amber
Diameter (English) 1.46 in.
Material Glass
Quantity 24/Cs.
Sterility Non-sterile
Closure Color Green
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 65 mm
Height (English) 2.56 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 28-400 mm
Diameter (Metric) 37 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 1 oz.
Shape Round
Product Type Wide Mouth Packer Bottle
Show More Show Less