missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Amber Wide Mouth Packer Bottles with Green Thermoset F217 and PTFE Cap

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Glass Jug with Green Thermoset F217 and PTFE Cap are used in chemical and environmental applications.

Supplier:  Qorpak™ GLC05941

 View more versions of this product

Catalog No. 02-991-801


Only null left
Explore available promotions

Description

Description

  • Feature a wide opening for making them the ideal general purpose bottle for solids
  • Classic “vitamin bottles” and are often used in pharmaceutical packaging
  • Closure shows high temperature tolerance with wide range of chemical compatibility
Specifications

Specifications

84 oz., 2500 mL
84 oz.
5.51 in.
12/Cs.
239 mm
F217, PTFE
70-400 mm
Screw Cap
2500 mL
Amber
Glass
Green
9.41 in.
Thermoset
140 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions