missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Reusable Test Tubes with Beaded Rim
GREENER_CHOICE

Sizes from 10 to 20mm O.D. have marking spot

Supplier:  Corning™ 980015

 Afficher plus de versions de ce produit

Numéro de catalogue. 14955D



Il en reste null

Description

Description

These tubes are made from special tubing to give the optimum wall thickness. They are well annealed, resistant to heat, and chemically stable. Rims are fire-polished.

Spécifications

Identifiants chimiques

Plain
Borosilicate Glass

Spécifications

Plain
125 mm
Marking Spot
No
14 mL
Borosilicate Glass
Non-sterile
15 mm
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions