missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Puritan™ Calgiswab™ Calcium Alginate Tipped Applicator
Calcium alginate tip contains no fatty acids and is ideal for specimen collection
Supplier: Puritan™ 25806 1PA
Description
Used in specimen collection.Wound care.Individually wrapped calcium alginate swabs. Puritan Calgiswab brand. Made in USACertifications
CE marked, ISO 9001:2008, ISO 13485:2003
Chemical Identifiers
| CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's | |
| For use in specimen collection and wound care | |
| 152.4 mm | |
| 16.2 mm | |
| 0.219 in. | |
| Individually-wrapped |
| 6 in. | |
| Calgiswab™ Calcium Alginate Tipped Applicator | |
| 0.64 in. | |
| 5.5 mm | |
| Medical | |
| Sterile |
Specifications
| CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's | |
| For use in specimen collection and wound care | |
| 152.4 mm | |
| 16.2 mm | |
| 0.219 in. | |
| Individually-wrapped | |
| Polystyrene |
| 6 in. | |
| Calgiswab™ Calcium Alginate Tipped Applicator | |
| 0.64 in. | |
| 5.5 mm | |
| Medical | |
| Sterile |