missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Puritan™ Calgiswab™ Calcium Alginate Tipped Applicator
Calcium alginate tip contains no fatty acids and is ideal for specimen collection
$71.98
Specifications
| Certifications/Compliance | CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's |
|---|---|
| Length (English) | 6 in. |
| For Use With (Application) | For use in specimen collection and wound care |
| Product Type | Calgiswab™ Calcium Alginate Tipped Applicator |
| Length (Metric) | 152.4 mm |
| Catalog Number | Mfr. No. | Handle Material | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Handle Material | Price | Quantity & Availability | |||||
|
22029554
|
Puritan™
25806 1WA |
Wood |
Pack of 100 Each for $71.98
Case of 10 Pack for $719.80
|
|
|||||
|
22029555
|
Puritan™
25806 1PA |
Polystyrene |
Pack of 100 Each for $71.98
Case of 10 Pack for $211.00
|
|
|||||
Description
- General all purpose swab for wound care
- Wooden or semi-flexible polystyrene handle
- Sterile
- Medical grade quality
- Individually wrapped
Specimen collection, wound care
Certifications
CE marked, ISO 9001:2008, ISO 13485:2003
Specifications
| CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's | |
| For use in specimen collection and wound care | |
| 152.4 mm | |
| 16.2 mm | |
| 0.219 in. | |
| Individually-wrapped |
| 6 in. | |
| Calgiswab™ Calcium Alginate Tipped Applicator | |
| 0.64 in. | |
| 5.5 mm | |
| Medical | |
| Sterile |