missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Proteomix™ WCX-NP5 Weak Cation Exchange Column, 5 μm Particle Size, Stainless Steel
Used for the analysis or small scale purification of positively charged biopolymers including glycoprotein isoforms and mAb variants.
$1797.47 - $3204.57
Specifications
| Particle Size | 5 μm |
|---|---|
| pH | 2.0 to 12.0 |
| Pore Size | Nonporous |
| Stationary Phase | Weak Cation Exchange |
| Product Line | Proteomix |
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|
111006914
|
MilliporeSigma™ Supelco™
Z777190 |
5 cm | 2.1 mm |
Each for $1,797.47
|
|
||||
|
111006402
|
MilliporeSigma™ Supelco™
Z777191 |
15 cm | 2.1 mm |
Each for $2,795.62
|
|
||||
|
111006542
|
MilliporeSigma™ Supelco™
Z777193 |
5 cm | 4.6 mm |
Each for $1,844.46
|
|
||||
|
111006403
|
MilliporeSigma™ Supelco™
Z777194 |
15 cm | 4.6 mm |
Each for $2,795.62
|
|
||||
|
111006226
|
MilliporeSigma™ Supelco™
Z777195 |
25 cm | 4.6 mm |
Each for $3,204.57
|
|
||||
Description
Proteomix™ columns are packed with poly(styrene divinylbenzene) particles that are shielded by a hydrophilic polymer layer that contains a network of weak (WAX) or strong (SAX) anion exchange groups.Specifications
| 5 μm | |
| Nonporous | |
| Proteomix | |
| Cation Exchange | |
| Cation Exchange |
| 2.0 to 12.0 | |
| Weak Cation Exchange | |
| Spherical PS-DVB/Weak Cation Exchange Phase | |
| Stainless Steel |
Proteomix is a registered trademark of Sepax Technologies