missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Proteomix™ WCX-NP5 Weak Cation Exchange Column, 5 μm Particle Size, Stainless Steel

Catalog No. 111006914
Change view
Click to view available options
Length (Metric):
5 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
4.6 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
111006914 5 cm 2.1 mm
111006542 5 cm 4.6 mm
111006403 15 cm 4.6 mm
111006226 25 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 111006914 Supplier MilliporeSigma™ Supelco™ Supplier No. Z777190
Only null left

Used for the analysis or small scale purification of positively charged biopolymers including glycoprotein isoforms and mAb variants.

Proteomix™ columns are packed with poly(styrene divinylbenzene) particles that are shielded by a hydrophilic polymer layer that contains a network of weak (WAX) or strong (SAX) anion exchange groups.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 5 cm
Particle Size 5 μm
pH 2.0 to 12.0
Pore Size Nonporous
Stationary Phase Weak Cation Exchange
Product Line Proteomix
Matrix Spherical PS-DVB/Weak Cation Exchange Phase
Phase Cation Exchange
Material Stainless Steel
Technique Cation Exchange
Show More Show Less

Proteomix is a registered trademark of Sepax Technologies