missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Proteomix™ WCX-NP5 Weak Cation Exchange Column, 5 μm Particle Size, Stainless Steel
Used for the analysis or small scale purification of positively charged biopolymers including glycoprotein isoforms and mAb variants.
Supplier: MilliporeSigma™ Supelco™ Z777195
Description
Proteomix™ columns are packed with poly(styrene divinylbenzene) particles that are shielded by a hydrophilic polymer layer that contains a network of weak (WAX) or strong (SAX) anion exchange groups.Specifications
| 4.6 mm | |
| 5 μm | |
| Nonporous | |
| Proteomix | |
| Cation Exchange | |
| Cation Exchange |
| 25 cm | |
| 2.0 to 12.0 | |
| Weak Cation Exchange | |
| Spherical PS-DVB/Weak Cation Exchange Phase | |
| Stainless Steel |
Proteomix is a registered trademark of Sepax Technologies