missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Proteomix™ SAX-NP10 Strong Anion Exchange Column, 10 μm Particle Size, PEEK

Catalog No. 111007583
Change view
Click to view available options
Length (Metric):
5 cm
25 cm
Diameter (Metric):
2.1 mm
4.6 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
111007583 5 cm 4.6 mm
111007582 5 cm 2.1 mm
111006222 25 cm 2.1 mm
111006366 25 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 111007583 Supplier MilliporeSigma™ Supelco™ Supplier No. Z777207

Used for the analyis or small scale purification of negatively charged biopolymers, such as glycoprotein isoforms, pegylated proteins and oligonucleotide.

Proteomix™ columns are packed with poly(styrene divinylbenzene) particles that are shielded by a hydrophilic polymer layer that contains a network of weak (WAX) or strong (SAX) anion exchange groups.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 5 cm
Particle Size 10 μm
pH 2.0 to 12.0
Pore Size Nonporous
Stationary Phase Ammonium Ion, Quaternary
Product Line Proteomix
Matrix Spherical PS-DVB/Ammonium Ion, Quaternary Phase
Phase Anion Exchange
Material PEEK
Technique Anion Exchange HPLC
Show More Show Less

Proteomix is a registered trademark of Sepax Technologies