missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Protector™ Acid Storage Cabinet

Safely store and vent acids and other corrosive liquids with the Protector™ Acid Storage Cabinet.

Supplier:  Labconco™ 9901300

 Afficher plus de versions de ce produit

Numéro de catalogue. 1630554


Il en reste null

Description

Description

  • Manual-closing, non-locking door(s)
  • Durable epoxy-coated steel construction with corrosion-resistant polyethylene-lined interior
Spécifications

Identifiants chimiques

76 cm
Light Gray
35.5 to 36.75 in.
Steel
90.17 to 93.3 cm
Up to 800 lb.
Glacier White; Liner: Polyethylene
29.9 in.
62.23 cm
Acids Storage Cabinet
Two rare vent connections with flame arrestors and closure plugs, 4 leveling feet, 8 in. filler panel, vacuum-formed PVC liner tray
None

Spécifications

Two rare vent connections with flame arrestors and closure plugs, 4 leveling feet, 8 in. filler panel, vacuum-formed PVC liner tray
Light Gray
22 x 24 x 35.5 to 36.75 in.
Acids Storage Cabinet
90.17 to 93.3 cm
Up to 800 lb.
76 cm
Glacier White; Liner: Polyethylene
Store acids and other corrosive liquids
24 in.
29.9 in.
62.23 cm
None
61 cm
59 kg
1
Manual-close, Right-hinged, Single
130 lb.
Steel
35.5 to 36.75 in.
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions