missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Protector™ Acid Storage Cabinet

Catalog No. p-8015585
Change view
Click to view available options
Door Style:
Manual-close, Double
Manual-close, Left-hinged, Single
Manual-close, Right-hinged, Single
No. of Doors:
1
2
Width (English) Exterior:
24 in.
30 in.
36 in.
48 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style No. of Doors Width (English) Exterior
1630555 Manual-close, Left-hinged, Single 1 24 in.
1630586 Manual-close, Double 2 48 in.
1630554 Manual-close, Right-hinged, Single 1 24 in.
1630585 Manual-close, Double 2 36 in.
1630587 Manual-close, Double 2 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 1630555 Supplier Labconco™ Supplier No. 9901500
Only null left

Safely store and vent acids and other corrosive liquids with the Protector™ Acid Storage Cabinet.

  • Manual-closing, non-locking door(s)
  • Durable epoxy-coated steel construction with corrosion-resistant polyethylene-lined interior

Specifications

Depth (English) Exterior 29.9 in.
Includes Two rare vent connections with flame arrestors and closure plugs, 4 leveling feet, 8 in. filler panel, vacuum-formed PVC liner tray
No. of Shelves None
Dimensions (D x W x H) 22 x 24 x 35.5 to 36.75 in.
Height (Metric) Opening 62.23 cm
Product Type Acids Storage Cabinet
Color Light Gray
Load Bearing Capacity Up to 800 lb.
No. of Doors 1
For Use With (Application) Storing acids and other corrosive liquids
Height (Metric) Exterior 90.17 to 93.3 cm
Width (Metric) Exterior 61 cm
Depth (Metric) Exterior 76 cm
Weight (Metric) 59 kg
Width (English) Exterior 24 in.
Description Glacier White; Liner: Polyethylene
Material Steel
Height (English) Exterior 35.5 to 36.75 in.
Door Style Manual-close, Left-hinged, Single
Weight (English) 130 lb.
Show More Show Less