missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Promega PureYield™ Plasmid Midiprep System
PureYield Plasmid Midiprep System provides a fast method for isolating transfection-quality plasmid DNA. Yields 100-200ug of plasmid DNA from 50ml bacteria culture.
Specifications
| Content And Storage | 15°C to 30°C |
|---|---|
| Format | Spin or Vacuum |
| For Use With (Application) | Isolates high-quality plasmid DNA from bacterial cultures |
| Sample Volume | 50mL |
| Yield | 100 to 200μg |
| Catalog Number | Mfr. No. | No. of Reactions | Product Type | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | No. of Reactions | Product Type | Price | Quantity & Availability | ||||
PRA6740
|
Promega
A6740 |
100 preps | Start-Up Kit |
N/A
|
|
||||
PRA2492
|
Promega
A2492 |
25 Preps | Plasmid Midiprep System |
N/A
|
|
||||
PRA2495
|
Promega
A2495 |
100 Preps | Plasmid Midiprep System |
N/A
|
|
||||
PRA2496
|
Promega
A2496 |
300 Preps | Plasmid Midiprep System |
N/A
|
|
||||
Description
- Up to 200μg of Transfection-Ready Plasmid DNA from 50mL Cultures
- 30-minute, vacuum-based protocol
- Highly pure, concentrated plasmid DNA
- No tedious, gravity-drip columns or post-elution alcohol precipitation
Specifications
| 15°C to 30°C | |
| Isolates high-quality plasmid DNA from bacterial cultures | |
| 100 to 200μg |
| Spin or Vacuum | |
| 50mL |
U.S. Patent 6,194,562, Australian Patent 740145, Canadian Patent 2,329,067.