missing translation for 'onlineSavingsMsg'
Learn More

Promega PureYield™ Plasmid Midiprep System

PureYield Plasmid Midiprep System provides a fast method for isolating transfection-quality plasmid DNA. Yields 100-200ug of plasmid DNA from 50ml bacteria culture.

Supplier:  Promega A2492

Encompass

 View more versions of this product

Catalog No. PRA2492

Only null left

Includes: Midiprep Systems (Mfr. Nos. A2492, A2495, A2496) include cell lysis solution, cell resuspension solution, column wash, endotoxin removal wash, neutralization solution, nuclease-free water, PureYield binding columns, PureYield clearing columns. Start-Up Kit (Mfr. No. A6740) also includes Welch™ Vacuum Pump, 110V; Vac-Man™ Laboratory Vacuum Manifold, 20-sample capacity; and four Eluator™ Vacuum Elution Devices.

Description

Description

  • Up to 200μg of Transfection-Ready Plasmid DNA from 50mL Cultures
  • 30-minute, vacuum-based protocol
  • Highly pure, concentrated plasmid DNA
  • No tedious, gravity-drip columns or post-elution alcohol precipitation
Specifications

Chemical Identifiers

15°C to 30°C
Isolates high-quality plasmid DNA from bacterial cultures
100 to 200μg
Spin or Vacuum
50mL

Specifications

15°C to 30°C
Isolates high-quality plasmid DNA from bacterial cultures
25 Preps
50mL
Spin or Vacuum
75mL Cell resuspension solution, 75mL Cell lysis solution, 130mL Neutralization solution, 85.3mL Endotoxin removal wash, 210mL Column wash, 25mL Nuclease-free water, 25 PureYield binding columns, 25 PureYield clearing columns
Plasmid Midiprep System
100 to 200μg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

U.S. Patent 6,194,562, Australian Patent 740145, Canadian Patent 2,329,067.